Core Drill Motor, 14 in, 20 A, 4.29 hp
- Mfr # DM400
- Zoro # G810017271
product price:Â
$
3,347.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Phase
Single-Phase
Hz
50-60 Hz
Current
20 A
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM400
- Zoro #
- G810017271
- UPC #
- 805544252553
- Country of Origin
- Germany
- Item
- Core Drill Motor
- Voltage
- 115V AC
- Phase
- Single-Phase
- Hz
- 50-60 Hz
- Current
- 20 A
- Horsepower
- 4.29 hp
- Power Source
- Corded
- Number of Speed Settings
- 3
- Safety Features
- Overload Protection Clutch
- Maximum Spindle Speed
- 1,250 RPM
- Coring Capacity in Concrete
- 14 in
- Speed Setting
- Variable Speed
- Angle-to-Surface
- 90 Degrees
- Spindle Speed - Minimum
- 420 RPM
- Includes
- Water Kit, 5/8"-11 to 1 1/4"-7 Adapter
- Overload Protection Type
- Pulsation
- Tool Weight
- 31 lb
- Features
Dimensions
- Fits Chest Size
Description
Core Drill Motor, Horsepower 4.29 hp, Coring Capacity in Concrete 14 in, Current 20 A, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 1,250 RPM, Minimum Spindle Speed 420 RPM, Phase Single-Phase, Tool Weight 31 lb, Speed Setting Variable Speed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.