Shop HUSQVARNA
See all product information
Create Account
Core Drill Motor, 18 in, 20 A, 4.29 hp
- Mfr # DM430
- Zoro # G810017257
product price:Â
$
3,647.99
/ea
Free Shipping & Returns
Key Features
Phase
Single-Phase
Hz
50-60 Hz
Voltage
115V AC
Overload Protection Type
Pulsation
Tool Weight
34.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM430
- Zoro #
- G810017257
- UPC #
- 805544252584
- Country of Origin
- Germany
- Phase
- Single-Phase
- Hz
- 50-60 Hz
- Voltage
- 115V AC
- Item
- Core Drill Motor
- Overload Protection Type
- Pulsation
- Tool Weight
- 34.2 lb
- Maximum Spindle Speed
- 800 RPM
- Spindle Speed - Minimum
- 250 RPM
- Speed Setting
- Variable Speed
- Safety Features
- Overload Protection Clutch
- Angle-to-Surface
- 90 Degrees
- Horsepower
- 4.29 hp
- Includes
- Water Kit, 5/8"-11 to 1 1/4"-7 Adapter
- Power Source
- Corded
- Coring Capacity in Concrete
- 18 in
- Current
- 20 A
- Number of Speed Settings
- 3
- Features
Dimensions
- Fits Chest Size
Description
Core Drill Motor, Horsepower 4.29 hp, Coring Capacity in Concrete 18 in, Current 20 A, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 800 RPM, Minimum Spindle Speed 250 RPM, Phase Single-Phase, Tool Weight 34.2 lb, Speed Setting Variable Speed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.