Shop HUSQVARNA
See all product information
Create Account
CoreDrillMotor, 173/4in, 20A, 4.29hp
- Mfr # DMS430
- Zoro # G810017264
product price:Â
$
6,264.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Spindle Speed - Minimum
250 RPM
Maximum Spindle Speed
800 RPM
Power Source
Corded
Core Drill Type
Core Drill and Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMS430
- Zoro #
- G810017264
- UPC #
- 805544940429
- Country of Origin
- United States
- Item
- Core Drill Motor
- Voltage
- 115V AC
- Spindle Speed - Minimum
- 250 RPM
- Maximum Spindle Speed
- 800 RPM
- Power Source
- Corded
- Core Drill Type
- Core Drill and Stand
- Phase
- Single-Phase
- Horsepower
- 4.29 hp
- Coring Capacity in Concrete
- 17 3/4 in
- Tool Weight
- 34.2 lb
- Includes
- Water Kit, 5/8"-11 to 1 1/4"-7 Adapter
- Angle-to-Surface
- 90 Degrees
- Current
- 20 A
- Safety Features
- Overload Protection Clutch
- Features
- Angle Drilling, Barriers, Easy to Install and Operate, Horizontal Drilling, Load Indicator, Optimized RPM's, Stitch Drilling, Sturdy and Durable, Vertical Drilling, Water Evacuation
Dimensions
- Fits Chest Size
- Angle Drilling, Barriers, Easy to Install and Operate, Horizontal Drilling, Load Indicator, Optimized RPM's, Stitch Drilling, Sturdy and Durable, Vertical Drilling, Water Evacuation
Description
Core Drill Motor, Core Drill Type Core Drill and Stand, Horsepower 4.29 hp, Coring Capacity in Concrete 17 3/4 in, Current 20 A, Angle-to-Surface 90 Degrees , Maximum Spindle Speed 800 RPM, Phase Single-Phase, Tool Weight 34.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.