Zoro Homepage

Coring Drill Stand for 6PEV2 Drill

  • Mfr # DS 250

  • Zoro # G5559705


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Core Bit Cap Concrete
10 in
Overall Height
42 in
Corded/Cordless
Corded
Base Size
18 in
Column Dia.
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 250
Zoro #
G5559705
UPC #
805544582735
Country of Origin
China

Dimensions

Overall Height
42 in
Base Size
18 in
Column Dia.
3 in x 3 in
Overall Depth
18 in
Column Height
39 in
Overall Width
10 in
Base Length
16 in
Base Width
10 1/2 in
Overall Length
16 in
Relative Base Size
Mid-Sized
Column Size
3 in

Description

Core Drill Base, Mount Type Vacuum, Compatible with Grainger Part Number 3RDN8, 40ZU86, 6PEV2, Compatible with Manufacturer Part Number 541405089, DM220, DMS 180, Column Size 3 in, Angle Settings 60 Degrees , Base Length 16 in, Base Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.