Shop HUSQVARNA
See all product information
Create Account
Curved Float Pan
- Mfr # 548323302
- Zoro # G423362690
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
970461603, 970461606, 970461608, 970461614
Blade Width
47 3/4 in
Blade Material
Steel
Blade Length
47 3/4 in
Blade Type
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548323302
- Zoro #
- G423362690
- UPC #
- 805544740074
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 970461603, 970461606, 970461608, 970461614
- Blade Material
- Steel
- Blade Type
- Curved
- Item
- Curved Float Pan
- For Use With
- 48 in Trowel
- Compatible Product Type
- 48 in Trowel
Dimensions
- Blade Width
- 47 3/4 in
- Blade Length
- 47 3/4 in
Description
Curved Float Pan, Blade Type Curved, Blade Length 47 3/4 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 47 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.