This item is Discontinued.

Husqvarna DIAMOND BLADE, VH5, 14 in 542777987

This item is Discontinued.

Husqvarna

DIAMOND BLADE, VH5, 14 in (Discontinued)

Mfr # 542777987
Zoro # G8635537
UPC # 98526578998
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
542777987
Zoro #
G8635537
UPC #
98526578998
Country of Origin
United States

Description

Choose the Husqvarna Diamond Blade VH5 14 118 1DP-20mmB VH5 when you need a general purpose cutting solution on your work site. It cuts many different materials including cured and reinforced concrete brick and roof tile. It's an excellent choice for anyone that handles diverse construction renovation or demolition projects. You can also use the Husqvarna 14x.118x1DP-20mm VH5 diamond blade with both wet and dry cutting equipment giving you extra flexibility on the job site. This 14-inch general purpose diamond blade fits a variety of power cutters and saws. It has a 1-inch arbor with a drive pin hole for use with flat concrete saws and also comes with a 20mm arbor bushing. The cutting segments are diffusion bonded to the blade for exceptional reliability and 0.4 inches of diamond depth create a durable cutting edge.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.