Zoro Homepage

Diamond Saw Blade, Demolition, 4-1/2" dia.

  • Mfr # TACTI-CUT S 4.5

  • Zoro # G7478016


product price: $13.39
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACTI-CUT S 4.5
Zoro #
G7478016
UPC #
805544684996
Country of Origin
China

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
4 1/2 in
Plate Thickness
0.07 in
Cutting Depth
1-1/4"
Cut Width
0.07 in
Max. Cutting Depth
1 1/4 in
Width
0.08 in
Height
0.275 in
Diameter
4.5 in
Overall Diameter
4 1/2 in
Cutting Depth - Maximum
1 1/4 in
Overall Thickness
0.07 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Grade
Good
Diamond Knockout
Diamond Knockout Not Included
Application
Concrete, Masonry, Stone
Arbor Hole
5/8", 7/8"
For Use With
Tile Saws, Angle Grinders, Circular Saws
Max. RPM
13,300
Primary Saw Application
Masonry
Blade Material
Diamond
Max. Saw Power
3 hp
Series
Tacti-Cut S
Max. Blade Speed
13,300 RPM
Arbor Shape
Round
Features
Ideal for long cutting
HP
0.68 hp min & 3.4 hp max
Blade Type
Segmented
Horsepower
3 hp
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Material
Diamond
For Workpiece Material
Brick, Stone
Compatible Manufacturer Model Number
TS 60, TS 70
Speed - Maximum
13,300 RPM
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze

Description

Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.07 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.