Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Demolition, 4-1/2" dia.

  • Mfr # TACTI-CUT T 4.5

  • Zoro # G7481041


product price: $13.65
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Brick, Granite, Marble
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACTI-CUT T 4.5
Zoro #
G7481041
UPC #
805544685092
Country of Origin
China

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
4 1/2 in
Plate Thickness
0.07 in
Cutting Depth
1-1/4"
Max. Cutting Depth
1 1/4 in
Cut Width
0.08 in
Diameter
4.5 in
Width
0.08 in
Height
0.275 in
Overall Thickness
0.07 in
Overall Diameter
4 1/2 in
Cutting Depth - Maximum
1 1/4 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Brick, Granite, Marble
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Max. RPM
13,300
Arbor Hole
5/8", 7/8"
Application
Concrete, Masonry, Stone
Grade
Good
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Masonry
For Use With
Tile Saws, Angle Grinders, Circular Saws
Series
Tacti-Cut T
Max. Blade Speed
13,300 RPM
Arbor Shape
Round
Blade Material
Diamond
Max. Saw Power
3 hp
Features
Ideal for long cutting, High-quality finishing of cut
Blade Type
Continuous
HP
0.7 hp min & 3.5 hp max
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Material
Diamond
For Workpiece Material
Brick, Granite, Marble
Speed - Maximum
13,300 RPM
Horsepower
3 hp
Compatible Manufacturer Model Number
TS 60, TS 70
Performance level
Bronze
Optimal Material
Brick| Granite| Marble

Description

Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 1/4 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.08 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.