Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Dia-16", Arbor-1"

  • Mfr # 582705201

  • Zoro # G609135896


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Cured Concrete Medium, Reinforced Concrete, Roof Tile
Blade Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582705201
Zoro #
G609135896
UPC #
805544316637
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
16 in
Length
1.57 in
Cut Width
0.13 in
Height
0.5 in
Diameter
16 in
Width
0.125 in
Overall Diameter
16 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Cured Concrete Medium, Reinforced Concrete, Roof Tile
Features
High speed in hard materials, High speed in universal construction materials, More comfortable cutting, Easy-fit centre hole, Safety, Stability
Arbor Shape
Round
Max. Saw Power
21 hp
For Use With Saw Type
Disc Cutter, Push Walk Behind Flat Saws, Self Propelled Walk Behind Flat Saws
Primary Material Application
Concrete
Grade
Good
Arbor Hole
DP
Finish
Bronze
HP
3 hp max & 21 hp min
For Use On Concrete Type
Block, Brick, Cured Concrete Medium, Reinforced Concrete, Roof Tile
Blade Material
Diamond
Application
Wet /dry
Blade Type
Segmented
For Concrete Type
Cured Concrete Medium, Reinforced Concrete
Compatible Manufacturer Model Number
FS 410 D, FS 500 E, FS 524, FS 600 E, K 1270, K 770, K 770 Dry Cut, K 770 SmartGuard(TM), K 770 VAC, K 970, K 970 SmartGuard(TM), TS 300 E, TS 400 F
Material
Diamond
Horsepower
21 hp
Speed - Maximum
4,365 RPM
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete, Roof Tile
Compatible Product Type
Disc Cutter, Push Walk Behind Flat Saw, Self Propelled Walk Behind Flat Saw
Performance level
Bronze
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Type of power cutter tool
Standard blades

Description

Diamond Saw Blade, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Saw Power 21 hp, For Use With Saw Type Disc Cutter, Push Walk Behind Flat Saws, Self Propelled Walk Behind Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete, Materials Cut Block, Brick, Cured Concrete Medium, Reinforced Concrete, Roof Tile, For Use On Concrete Type Block, Brick, Cured Concrete Medium, Reinforced Concrete, Roof Tile, Grade Good, Cut Width 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.