Zoro Homepage

Diamond Saw Blade, Masonry, 18 in. Dia.

  • Mfr # F780A-18

  • Zoro # G4927587


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Asphalt
Blade Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F780A-18
Zoro #
G4927587
UPC #
805544617475
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.098 in
Cutting Depth
6-5/8"
Cut Width
0.25 in
Max. Cutting Depth
6 5/8 in
Overall Diameter
14 in
Overall Thickness
0.1 in
Cutting Depth - Maximum
6 5/8 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Asphalt
For Use With
Large Flat Saws
Max. RPM
3395
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
1"
Application
Asphalt
Primary Saw Application
Demolition
Grade
4135
For Use With Saw Type
Large Flat Saws
Blade Material
Diamond
Series
F780A
Max. Blade Speed
3,395 RPM
Max. Saw Power
80 hp
Arbor Shape
Round
For Use On Concrete Type
Asphalt
Number of Teeth
30
Hook Angle
10
Blade Type
Segmented Rim
For Workpiece Material
Asphalt
Speed - Maximum
3,395 RPM
Compatible Product Type
Large Flat Saw
Compatible Manufacturer Model Number
FS 3500 E, FS 5000 D, FS 7000 D
Material
Diamond
Horsepower
80 hp
For Concrete Type
Cured Concrete Medium

Description

Diamond Saw Blade, F780A Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 80 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade 4135, Cut Width 0.25 in, Blade Material Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.