Zoro Homepage

Diamond Saw Blade, Masonry, 4-1/2 in. Dia.

  • Mfr # TACTI-CUT C 4.5

  • Zoro # G4920946


product price: $13.39
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Granite, Marble
Blade Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACTI-CUT C 4.5
Zoro #
G4920946
UPC #
805544684729
Country of Origin
China

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
4 1/2 in
Cutting Depth
1-1/4"
Plate Thickness
0.06 in
Cut Width
0.07 in
Max. Cutting Depth
1 1/4 in
Width
0.06 in
Height
0.2 in
Diameter
4.5 in
Overall Diameter
4 1/2 in
Overall Thickness
0.06 in
Cutting Depth - Maximum
1 1/4 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Granite, Marble
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
For Use With
Tile Saws, Angle Grinders, Circular Saws
Arbor Hole
5/8", 7/8"
Grade
Good
Max. RPM
13,300
Application
Ceramic, Granite, Marble
Primary Saw Application
Masonry
Diamond Knockout
Diamond Knockout Not Included
Max. Saw Power
2 hp
Blade Material
Diamond
For Use On Concrete Type
Granite, Marble, Tile
Arbor Shape
Round
Series
Tacti-Cut C
Max. Blade Speed
13,300 RPM
Blade Type
Continuous Rim
HP
0.7 hp min & 3.5 hp max
Features
Ideal for long cutting, High-quality finishing cut
Material
Diamond
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
For Workpiece Material
Ceramic, Granite, Marble, Tile
Speed - Maximum
13,300 RPM
Horsepower
2 hp
Compatible Manufacturer Model Number
TS 60, TS 70
Performance level
Bronze

Description

Diamond Saw Blade, Tacti-Cut C Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 2 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 1/4 in, Materials Cut Ceramic, Granite, Marble, For Use On Concrete Type Granite, Marble, Tile, Grade Good, Cut Width 0.07 in, Blade Material Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.