DiamondSawBlade, Diam:14", Arbor:1"

  • Mfr # TACTI-CUT S50 Plus 14"

  • Zoro # G209231974


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Roof tile
Blade Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TACTI-CUT S50 Plus 14"
Zoro #
G209231974
UPC #
805544316644
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Height
0.5 in
Width
0.118 in
Diameter
14 in
Length
1.57 in
Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Roof tile
For Use On Concrete Type
Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile
Features
High speed in hard materials, High speed in universal construction materials, More comfortable cutting, Easy-fit centre hole, Safety, Stability
Application
Wet /dry
HP
3 hp max & 21 hp min
Blade Type
Segmented
Grade
Good
Arbor Hole
DP
For Use With Saw Type
Floor Saws, Table Saws
Arbor Shape
Round
Blade Material
Diamond
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete, Roof Tile
Speed - Maximum
4,365 RPM
For Concrete Type
Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete
Material
Diamond
Compatible Manufacturer Model Number
FS 410 D, FS 500 E, FS 524, FS 600 E, K 1270, K 770, K 770 Dry Cut, K 770 SmartGuard(TM), K 770 VAC, K 970, K 970 SmartGuard(TM), TS 300 E, TS 400 F
Compatible Product Type
Floor Saw, Table Saw
Type of power cutter tool
Standard blades
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze

Description

Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Floor Saws, Table Saws, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Block, Brick, Concrete, Roof tile, For Use On Concrete Type Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile, Grade Good, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.