Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Wet/Dry Cutting Type

  • Mfr # Elite Cut Brick 14

  • Zoro # G9206191


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick Pavers, Dense Concrete Pavers, General Purpose Brick, Stone
Blade Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elite Cut Brick 14
Zoro #
G9206191
UPC #
805544225342
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.125 in
Cutting Depth
5"
Max. Cutting Depth
5 in
Cut Width
0.13 in
Diameter
14 in
Width
0.125 in
Overall Thickness
0.13 in
Overall Diameter
14 in
Cutting Depth - Maximum
5 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick Pavers, Dense Concrete Pavers, General Purpose Brick, Stone
Application
Concrete, Masonry, Stone
Diamond Knockout
Diamond Knockout Not Included
Grade
Better
Max. RPM
5460
For Use With
Masonry Saws, Power Cutters
Arbor Hole
1"
For Use With Saw Type
Power Cutters, Small Flat Saws
Arbor Shape
Round
Series
Elite-Cut Brick
Max. Blade Speed
5,460 RPM
Blade Material
Diamond
Max. Saw Power
20 hp
HP
5 hp min & 13 hp max
For Workpiece Material
Pavers, Concrete, Brick, Stone
Compatible Product Type
Power Cutter, Small Flat Saw
Speed - Maximum
5,460 RPM
Compatible Manufacturer Model Number
MS 360, MS 360G
Material
Diamond
Horsepower
20 hp
Optimal Material
Brick
Performance level
Gold

Description

Diamond Saw Blade, Elite-Cut Brick Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Brick Pavers, Dense Concrete Pavers, General Purpose Brick, Stone, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.