Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Saw Blade, Wet/Dry Cutting Type

  • Mfr # Vari-Cut Turbo 7

  • Zoro # G9206359


product price: $60.29
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Stone
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Vari-Cut Turbo 7
Zoro #
G9206359
UPC #
805544966207
Country of Origin
United States

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
7 in
Plate Thickness
0.095 in
Cutting Depth
2-1/4"
Cut Width
0.09 in
Max. Cutting Depth
2 1/4 in
Diameter
7 in
Width
0.095 in
Overall Thickness
0.1 in
Cutting Depth - Maximum
2 1/4 in
Overall Diameter
7 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Materials Cut
Concrete, Masonry, Stone
Grade
Better
Diamond Knockout
Diamond Knockout Included
Max. RPM
6115
Application
Concrete, Masonry, Stone
For Use With
Tile Saws, Angle Grinders, Circular Saws
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Arbor Hole
5/8", 7/8"
Max. Saw Power
3 hp
Series
Vari-Cut Turbo
Max. Blade Speed
8,730 RPM
Arbor Shape
Round
For Use On Concrete Type
Brick, Concrete, Various Stone Materials
Blade Material
Diamond
Features
Ideal for long cutting, Wide application window, High-quality finishing of cut
HP
5 hp min & 8 hp max
Horsepower
3 hp
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Speed - Maximum
8,730 RPM
Compatible Manufacturer Model Number
TS 60, TS 70
For Workpiece Material
Brick, Concrete, Granite, Marble, Masonry, Stone
Material
Diamond
Optimal Material
Brick| Granite| Marble
Performance level
Silver

Description

Diamond Saw Blade, Vari-Cut Turbo Series, Blade Dia. 7 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 8,730 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 2 1/4 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Brick, Concrete, Various Stone Materials, Grade Better, Cut Width 0.09 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.