Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8
Mfr # Turbo-6
Zoro # G2893274
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
7 in
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind G50
Wheel Type
Turbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Turbo-6
Zoro #
G2893274
UPC #
805544583794
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
7 in
Arbor Size
5/8 in or 7/8 in
Abrasive Depth
3/16 in
Connector Size
5/8 in; 7/8 in
Overall Diameter
7 in
Details
Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Series
Vari-Grind G50
Wheel Type
Turbo
Application
For Concrete, Masonry and Stone
Number of Segments
18
Maximum Operating Speed
8,600 RPM
Primary Material Applicationn
Concrete
Segment Design
Turbo
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Application
Concrete
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Number of Segments 18, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,600 RPM, Series Vari-Grind G50, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.