Shop HUSQVARNA
See all product information
Create Account
DiamondSawBlade, Diam:10", Arbor:1"
- Mfr # 546292101
- Zoro # G611782767
product price:Â
$
9.99
/ea
Key Features
Disc Diameter
10 in
Abrasive Material
Diamond
Grade
Silver
Width
0.118 in
Power Range, min hp
0.7 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546292101
- Zoro #
- G611782767
- UPC #
- 805544503310
- Country of Origin
- Netherlands
- Item
- Abrasive Disc
- Abrasive Material
- Diamond
- Grade
- Silver
- Power Range, min hp
- 0.7 hp
- Coolant
- Dry
- Power Range, max hp
- 3.6 hp
- Application
- Ductile Iron, Heat treated iron, Regular iron, Stainless steel
- Arbor Shape
- Round
- Compatible Manufacturer Model Number
- 970 66 40-02
- Rim Type
- Segmented
- Speed - Maximum
- 6,115 RPM
- For Workpiece Material
- Carbon Steel, Ductile Iron, Iron, Stainless Steel
- Horsepower
- 3.6 hp
- Cutting Type
- Dry
- Shell Material
- Diamond
- Compatible Product Type
- Disc Cutter
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Disc Diameter
- 10 in
- Width
- 0.118 in
- Arbor Diameter
- 1 in
- Arbor Size
- 1 in
- Overall Diameter
- 10 in
Description
Diamond Saw Blade, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Rim Type Segmented, Grade Better
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.