DiamondSawBlade, Diam:12",
- Mfr # 531312410
- Zoro # G012029263
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Disc Cutter, Flat Saw
Shell Material
Diamond
Grade
Better
Cutting Type
Wet/Dry
Speed - Maximum
5,095 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531312410
- Zoro #
- G012029263
- UPC #
- 805544581714
- Country of Origin
- Sweden
- Compatible Product Type
- Disc Cutter, Flat Saw
- Shell Material
- Diamond
- Grade
- Better
- Cutting Type
- Wet/Dry
- Speed - Maximum
- 5,095 RPM
- For Concrete Type
- Green Concrete
- Horsepower
- 20.8 hp
- Rim Type
- Segmented
- For Workpiece Material
- Asphalt, Green Concrete
- Item
- Diamond Saw Blade
- Compatible Manufacturer Model Number
- 967 08 40-01, 967 34 80-01, 967 67 83-01, 967 68 21-01, 967 94 20-01, 967 97 88-01, 970 46 00-02, 970 49 49-01
- Arbor Shape
- Round
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 12 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.