Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:12", Arbor:1"

  • Mfr # TACTI-CUT S35S PACE 12

  • Zoro # G009017730


product price: $103.54
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Natural Stone, Concrete, Tile
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACTI-CUT S35S PACE 12
Zoro #
G009017730
UPC #
193028756278
Country of Origin
Bulgaria

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Diameter
12 in
Height
0.4 in
Width
0.1 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Natural Stone, Concrete, Tile
Max. Blade Speed
5,095 RPM
Blade Type
Segmented
Arbor Shape
Round
Application
Wet /dry
Blade Material
Diamond
Features
Good balance between performance and cost, Low noise level, Low vibrations
For Use With Saw Type
Power Cutters
For Use On Concrete Type
Block, Brick, Cured Concrete Medium, Natural Stone, Reinforced Concrete, Roof Tile
HP
3.6 hp
Grade
Bronze
Speed - Maximum
5,095 RPM
For Concrete Type
Cured Concrete Medium, Reinforced Concrete
For Workpiece Material
Block, Brick, Natural Stone, Reinforced Concrete, Roof Tile
Material
Diamond
Compatible Product Type
Power Cutter
Compatible Manufacturer Model Number
K 1 PACE
Performance level
Bronze
Type of power cutter tool
Battery blades, Standard blades
Optimal Material
Block| Brick| Granite| Hard cured concrete| Heavy reinforcement in concrete| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Paver

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,095 RPM, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Block, Brick, Natural Stone, Concrete, Tile, For Use On Concrete Type Block, Brick, Cured Concrete Medium, Natural Stone, Reinforced Concrete, Roof Tile, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.