DiamondSawBlade, Diam:12", PK 5
- Mfr # 542777989
- Zoro # G912035074
product price:Â
$
259.99
/pk of 5, $52.00/ea
Free Shipping & Returns
Key Features
Overall Diameter
12 in
Shell Material
Diamond
Compatible Product Type
Power Cutter
For Concrete Type
Reinforced Concrete, Cured Concrete Soft
Arbor Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542777989
- Zoro #
- G912035074
- UPC #
- 098526578981
- Country of Origin
- United States
- Shell Material
- Diamond
- Compatible Product Type
- Power Cutter
- For Concrete Type
- Reinforced Concrete, Cured Concrete Soft
- Arbor Shape
- Round
- Rim Type
- Segmented
- Grade
- Good
- Cutting Type
- Wet/Dry
- For Workpiece Material
- Block, Brick, Cured Concrete Medium, Roof Tile, Cured Concrete Soft
- Item
- Diamond Saw Blade
- Speed - Maximum
- 5,095 RPM
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 12 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.