DiamondSawBlade, Diam:14", PK 10
Mfr # 531312402
Zoro # G614795887
product price: $1,517.99
/pk 10, $151.80/ea
Free Shipping & Returns
Key Features
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Overall Diameter
14 in
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531312402
Zoro #
G614795887
UPC #
805544591485
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Grade
Better
Material
Diamond
Speed - Maximum
4,365 RPM
Compatible Product Type
Power Cutter
For Workpiece Material
Asphalt
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.