Shop HUSQVARNA
See all product information
Create Account
DiamondSawBlade, Diam:14", PK 10
- Mfr # 582705205
- Zoro # G312029253
product price:Â
$
722.99
/pk of 10, $72.30/ea
Free Shipping & Returns
Key Features
Grade
Good
For Concrete Type
Reinforced Concrete
Compatible Product Type
Power Cutter
Cutting Type
Wet/Dry
Overall Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582705205
- Zoro #
- G312029253
- UPC #
- 805544317412
- Country of Origin
- Thailand
- Grade
- Good
- For Concrete Type
- Reinforced Concrete
- Compatible Product Type
- Power Cutter
- Cutting Type
- Wet/Dry
- Item
- Diamond Saw Blade
- For Workpiece Material
- Block, Brick, Reinforced Concrete
- Shell Material
- Diamond
- Speed - Maximum
- 4,365 RPM
- Arbor Shape
- Round
- Rim Type
- Segmented
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 14 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.