Zoro Homepage

DiamondSawBlade, Diam:14", PK 5

  • Mfr # 534972901

  • Zoro # G114803037


product price: $672.99
/pk 5, $134.60/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
Overall Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534972901
Zoro #
G114803037
UPC #
805544591195
Country of Origin
United States

Dimensions

Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Grade
Better
Material
Diamond
For Workpiece Material
Block, Brick, Granite, Cured Concrete Medium/Hard, Reinforced Concrete, Pavers
For Concrete Type
Hard Concrete, Reinforced Concrete
Compatible Product Type
Power Cutter
Speed - Maximum
4,365 RPM

Description

Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.