Zoro Homepage

DiamondSawBlade, Diam:14", PK 5

  • Mfr # 534973202

  • Zoro # G814803054


product price: $764.99
/pk 5, $153.00/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
Round
Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534973202
Zoro #
G814803054
UPC #
805544361644
Country of Origin
United States

Dimensions

Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
Round
Material
Diamond
Speed - Maximum
4,365 RPM
For Concrete Type
Reinforced Concrete, Cured Concrete Soft
Compatible Product Type
Power Cutter
For Workpiece Material
Abrasive, Brick, Limestone, Roof Tile, Sandstone, Cured Concrete Soft

Description

Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.