Shop HUSQVARNA
See all product information
Create Account
DiamondSawBlade, Diam:14", PK 5
- Mfr # 542773482
- Zoro # G112034921
product price:Â
$
471.99
/pk of 5, $94.40/ea
Free Shipping & Returns
Key Features
For Concrete Type
Green Concrete
Grade
Good
Overall Diameter
14 in
Speed - Maximum
4,365 RPM
Arbor Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542773482
- Zoro #
- G112034921
- UPC #
- 805544674041
- Country of Origin
- Thailand
- For Concrete Type
- Green Concrete
- Item
- Diamond Saw Blade
- Grade
- Good
- Speed - Maximum
- 4,365 RPM
- Arbor Shape
- Round
- For Workpiece Material
- Block, Brick, Green Concrete, Pavers
- Cutting Type
- Wet/Dry
- Compatible Product Type
- Power Cutter
- Shell Material
- Diamond
- Rim Type
- Segmented
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 14 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.