Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:14", PK 5

  • Mfr # 579815702

  • Zoro # G014795890


product price: $318.99
/pk 5, $63.80/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
For Concrete Type
Hard Concrete, Reinforced Concrete
Overall Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579815702
Zoro #
G014795890
UPC #
805544591287
Country of Origin
United States

Dimensions

Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Good
Arbor Shape
Round
For Concrete Type
Hard Concrete, Reinforced Concrete
Compatible Product Type
Power Cutter
Material
Diamond
Speed - Maximum
4,365 RPM
For Workpiece Material
Block, Brick, Granite, Cured Concrete Medium/Hard, Reinforced Concrete, Pavers

Description

Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.