DiamondSawBlade, Diam:14", PK 5
- Mfr # 586270802
- Zoro # G512029190
product price:Â
$
729.99
/pk of 5, $146.00/ea
Free Shipping & Returns
Key Features
Overall Diameter
14 in
Cutting Type
Wet/Dry
Grade
Better
Speed - Maximum
4,365 RPM
For Workpiece Material
Block, Reinforced Concrete, Concrete, Pavers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586270802
- Zoro #
- G512029190
- UPC #
- 805544894937
- Country of Origin
- United States
- Cutting Type
- Wet/Dry
- Grade
- Better
- Speed - Maximum
- 4,365 RPM
- For Workpiece Material
- Block, Reinforced Concrete, Concrete, Pavers
- Arbor Shape
- Round
- For Concrete Type
- Reinforced Concrete, Cured Concrete Medium
- Item
- Diamond Saw Blade
- Shell Material
- Diamond
- Rim Type
- Segmented
- Compatible Product Type
- Power Cutter
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 14 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.