Shop HUSQVARNA

DiamondSawBlade, Diam:14", Thick:0.13"

  • Mfr # Blue200B-14
  • Zoro # G2357756

product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Granite
Blade Dia.
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Blue200B-14
Zoro #
G2357756
UPC #
805544735391
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Granite
Max. RPM
4,365 RPM
Grade
Better
Arbor Hole
1"
Primary Saw Application
Demolition
Diamond Knockout
Diamond Knockout Not Included
For Use With
Walk-Behind Saws
Application
Concrete
For Use With Saw Type
Large Flat Saws, Small Flat Saws
Blade Material
Diamond
Max. Saw Power
72 hp
Arbor Shape
Round
Max. Blade Speed
4,365 RPM
For Use On Concrete Type
Hard Aggregate
Series
Blue 200B
Blade Type
Segmented Rim
Features
Smooth and easy start
HP
5 hp min & 20 hp max
Horsepower
72 hp
Compatible Manufacturer Model Number
FS 3500 E, FS 413, FS 5000 D, FS 513, FS 520, FS 524
For Concrete Type
Hard Aggregate
Material
Diamond
Speed - Maximum
4,365 RPM
For Workpiece Material
Concrete, Granite
Compatible Product Type
Large Flat Saw, Small Flat Saw
Performance level
Silver
Optimal Material
Granite| Medium-hard cured concrete
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Cutting Depth
4-5/8"
Plate Thickness
0.13 in
Max. Cutting Depth
4 5/8 in
Cut Width
0.13 in
Height
0.43 in
Length
1.575 in
Width
0.125 in
Diameter
14 in
Cutting Depth - Maximum
4 5/8 in
Overall Thickness
0.13 in
Overall Diameter
14 in

Description

Diamond Saw Blade, Blue 200B Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.