Zoro Homepage

DiamondSawBlade, Diam:14", Thick:PK 5

  • Mfr # 531312401

  • Zoro # G914795891


product price: $760.99
/pk 5, $152.20/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Power Cutter
Speed - Maximum
4,365 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531312401
Zoro #
G914795891
UPC #
805544591461
Country of Origin
United States

Dimensions

Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Better
Arbor Shape
Round
Compatible Product Type
Power Cutter
Speed - Maximum
4,365 RPM
For Workpiece Material
Asphalt
Material
Diamond

Description

Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.