DiamondSawBlade, Diam:16",
- Mfr # 531312430
- Zoro # G112029231
product price:Â
$
370.00
/ea
Free Shipping & Returns
Key Features
Rim Type
Segmented
Speed - Maximum
3,820 RPM
For Workpiece Material
Asphalt, Green Concrete
Grade
Better
Overall Diameter
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531312430
- Zoro #
- G112029231
- UPC #
- 805544581769
- Country of Origin
- Sweden
- Rim Type
- Segmented
- Speed - Maximum
- 3,820 RPM
- For Workpiece Material
- Asphalt, Green Concrete
- Grade
- Better
- For Concrete Type
- Green Concrete
- Arbor Shape
- Round
- Compatible Manufacturer Model Number
- 967 08 40-01, 967 34 80-01, 967 67 83-01, 967 68 21-01, 967 94 20-01, 967 97 88-01, 970 46 00-02, 970 49 49-01
- Cutting Type
- Wet/Dry
- Shell Material
- Diamond
- Horsepower
- 20.8 hp
- Item
- Diamond Saw Blade
- Compatible Product Type
- Disc Cutter, Flat Saw
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 16 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.