DiamondSawBlade, Diam:16",
- Mfr # 534972930
- Zoro # G012029225
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Grade
Better
For Concrete Type
Hard Concrete, Reinforced Concrete
Cutting Type
Wet/Dry
Shell Material
Diamond
Horsepower
20.8 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534972930
- Zoro #
- G012029225
- UPC #
- 805544260367
- Country of Origin
- Sweden
- Grade
- Better
- For Concrete Type
- Hard Concrete, Reinforced Concrete
- Cutting Type
- Wet/Dry
- Shell Material
- Diamond
- Horsepower
- 20.8 hp
- Compatible Manufacturer Model Number
- 967 08 40-01, 967 28 52-01, 967 31 82-01, 967 34 80-01, 967 67 83-01, 967 68 21-01, 967 94 20-01, 967 97 88-01, 968 37 24-01, 970 46 00-02, 970 49 49-01
- Compatible Product Type
- Disc Cutter, Flat Saw, Masonry Saw
- For Workpiece Material
- Granite, Pavers, Reinforced Concrete
- Item
- Diamond Saw Blade
- Rim Type
- Segmented
- Arbor Shape
- Round
- Speed - Maximum
- 3,820 RPM
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 16 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.