Zoro Homepage

DiamondSawBlade, Diam:16", Arbor:1"

  • Mfr # 529750702

  • Zoro # G714795848


product price: $37.99
/ea

Key Features

Arbor Size
1 in
Rim Type
Continuous
Cutting Type
Dry
Diameter
16 in
Grade
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529750702
Zoro #
G714795848
UPC #
805544621564
Country of Origin
Netherlands

Dimensions

Arbor Size
1 in
Diameter
16 in
Width
0.157 in
Overall Diameter
16 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Dry
Grade
Best
Arbor Shape
Round
HP
7.8 hp Max & 2 hp Min
Application
Dry
Compatible Manufacturer Model Number
967 98 25-01
For Workpiece Material
Steel
Compatible Product Type
Rail Power Cutter
Material
Diamond
Speed - Maximum
3,820 RPM
Horsepower
7.8 hp
Optimal Material
Railway rail
Type of power cutter tool
Abrasive discs
Performance level
Gold

Description

Diamond Saw Blade, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Rim Type Continuous, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.