Zoro Homepage

DiamondSawBlade, Diam:16", Arbor:1

  • Mfr # 599494735

  • Zoro # G203446022


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Concrete
Blade Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599494735
Zoro #
G203446022
UPC #
805544576666
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
16 in
Length
1.6 in
Height
0.6 in
Diameter
16 in
Width
0.14 in
Overall Diameter
16 in

Description

Diamond Saw Blade, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Power Cutter, Cutting Type Dry, Rim Type Segmented, Primary Material Application Concrete; Brick, Materials Cut Concrete, For Use On Concrete Type Brick, Reinforced Concrete, Tile, Grade Better, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.