Shop HUSQVARNA

DiamondSawBlade, Diam:18", Thick:0.13"

  • Mfr # FLX 230 18
  • Zoro # G9206331

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLX 230 18
Zoro #
G9206331
UPC #
805544824712
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
3,395 RPM
Arbor Hole
1"
Application
Concrete
For Use With
Walk-Behind Saws
For Use With Saw Type
Large Flat Saws, Small Flat Saws
Grade
Good
Arbor Shape
Round
Max. Blade Speed
3,395 RPM
Max. Saw Power
50 hp
Blade Material
Diamond
For Use On Concrete Type
Hard Aggregate
Series
FLX230
Features
Smooth and easy start, High speed in hard materials
HP
5 hp min & 20 hp max
Blade Type
Segmented
Compatible Manufacturer Model Number
FS 309, FS 3500 E, FS 413, FS 5000 D, FS 513, FS 520, FS 524
Speed - Maximum
3,395 RPM
Material
Diamond
Horsepower
50 hp
For Concrete Type
Hard Aggregate
For Workpiece Material
Concrete
Compatible Product Type
Large Flat Saw, Small Flat Saw
Performance level
Gold
Optimal Material
Granite| Medium-hard cured concrete
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
18 in
Plate Thickness
0.125 in
Cutting Depth
6-5/8"
Cut Width
0.13 in
Max. Cutting Depth
6 5/8 in
Width
0.125 in
Diameter
18 in
Height
0.415 in
Cutting Depth - Maximum
6 5/8 in
Overall Diameter
18 in
Overall Thickness
0.13 in

Description

Diamond Saw Blade, FLX230 Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.