Shop HUSQVARNA

DiamondSawBlade, Diam:18", Thick:0.13"

  • Mfr # FLX 280 18
  • Zoro # G9533679

product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Asphalt
Blade Dia.
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLX 280 18
Zoro #
G9533679
UPC #
805544824798
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Asphalt
For Use With Saw Type
Large Flat Saws, Small Flat Saws
Grade
Good
Application
Asphalt
Max. RPM
3395
Diamond Knockout
Diamond Knockout Not Included
For Use With
Walk-Behind Saws
Arbor Hole
1"
Blade Material
Diamond
For Use On Concrete Type
Asphalt
Arbor Shape
Round
Series
FLX280
Max. Saw Power
50 hp
Max. Blade Speed
3,395 RPM
Features
Smooth and easy start, High speed in hard materials
HP
5 hp min & 20 hp max
Blade Type
Segmented
Compatible Manufacturer Model Number
FS 309, FS 3500 E, FS 413, FS 5000 D, FS 513, FS 520, FS 524
Compatible Product Type
Large Flat Saw, Small Flat Saw
For Workpiece Material
Asphalt
Material
Diamond
Speed - Maximum
3,395 RPM
Horsepower
50 hp
Optimal Material
Hard asphalt| Soft asphalt
Performance level
Gold
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
18 in
Cutting Depth
6-5/8"
Plate Thickness
0.125 in
Cut Width
0.13 in
Max. Cutting Depth
6 5/8 in
Width
0.125 in
Diameter
18 in
Height
0.415 in
Overall Thickness
0.13 in
Overall Diameter
18 in
Cutting Depth - Maximum
6 5/8 in

Description

Diamond Saw Blade, FLX280 Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Good, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.