DiamondSawBlade, Diam:18", Thick:0.13"

  • Mfr # Vari-Cut S65 18
  • Zoro # G7478576
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
Blade Dia.
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Vari-Cut S65 18
Zoro #
G7478576
UPC #
805544860956
Country of Origin
Sweden
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
Grade
Better
Max. RPM
3395
For Use With
Power Cutters, Small Flat Saws
Application
Asphalt, Concrete
For Use With Saw Type
Power Cutters, Small Flat Saws
Arbor Hole
1", 20mm
Primary Saw Application
Demolition
Diamond Knockout
Diamond Knockout Not Included
For Use On Concrete Type
Green Concrete, Medium Aggregate, Reinforced Concrete
Series
Vari-Cut Plus
Max. Blade Speed
3,395 RPM
Blade Material
Diamond
Arbor Shape
Round
Max. Saw Power
20 hp
HP
5.4 hp min & 20.8 hp max
Features
Optimal cutting experience, Innovative segment design, Smarter features, Cuts faster, lasts longer
Blade Type
Segmented
For Concrete Type
Green Concrete, Medium Aggregate, Reinforced Concrete
Horsepower
20 hp
Compatible Manufacturer Model Number
FS 400 LV, FS 413
Compatible Product Type
Power Cutter, Small Flat Saw
For Workpiece Material
Reinforced Concrete, Tile
Material
Diamond
Speed - Maximum
3,395 RPM
Performance level
Silver
Optimal Material
Abrasive building materials| Low reinforcement in concrete| Medium reinforcement in concrete| Soft cured concrete
Shell Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
18 in
Plate Thickness
0.125 in
Cutting Depth
6-5/8"
Max. Cutting Depth
6 5/8 in
Cut Width
0.13 in
Width
0.125 in
Length
1.57 in
Diameter
18 in
Height
0.5 in
Overall Diameter
18 in
Cutting Depth - Maximum
6 5/8 in
Overall Thickness
0.13 in

Description

Diamond Saw Blade, Vari-Cut Plus Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,395 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 6 5/8 in, Materials Cut Concrete, Tile, For Use On Concrete Type Green Concrete, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews