Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:26", Thick:0.17"

  • Mfr # F 910C 26

  • Zoro # G7502109


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 910C 26
Zoro #
G7502109
UPC #
805544770880
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
26 in
Cut Width
0.13 in
Blade Thickness
0.165 in
Max. Cutting Depth
10 1/2 in
Cutting Depth
10-1/2"
Overall Diameter
26 in
Cutting Depth - Maximum
10 1/2 in
Overall Thickness
0.17 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Max. Saw Power
99 hp
Primary Material Application
Concrete
For Use On Concrete Type
Hard Aggregate
Blade Material
Diamond, Steel
For Use With Saw Type
Large Flat Saws
Finish
Unfinished
Arbor Hole
1"
Series
F910C
Max. Blade Speed
2,350 RPM
Grade
Professional
Arbor Shape
Round
Diamond Knockout
Diamond Knockout Not Included
For Concrete Type
Hard Aggregate
Compatible Product Type
Large Flat Saw
For Workpiece Material
Concrete
Material
Diamond, Steel
Horsepower
99 hp
Compatible Manufacturer Model Number
FS 5000 D, FS 7000 D
Speed - Maximum
2,350 RPM

Description

Diamond Saw Blade, F910C Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 99 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 1/2 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Blade Thickness 0.165 in, Cut Width 0.13 in, Blade Material Diamond, Steel, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.