Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:26", Thick:0.19"

  • Mfr # F 917C 26

  • Zoro # G7500042


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 917C 26
Zoro #
G7500042
UPC #
805544827317
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
26 in
Cut Width
0.13 in
Max. Cutting Depth
10 1/2 in
Width
0.187 in
Length
1.57 in
Diameter
26 in
Height
0.57 in
Blade Thickness
0.187 in
Cutting Depth
10-1/2"
Cutting Depth - Maximum
10 1/2 in
Overall Diameter
26 in
Overall Thickness
0.19 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
For Use On Concrete Type
Hard Aggregate
Series
F917C
Primary Material Application
Concrete
Max. Saw Power
99 hp
Features
Consistent during usage, Consistently smooth cut, Cuts faster, lasts longer, Wide application window
Grade
Professional
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Segmented
Arbor Shape
Round
Max. Blade Speed
2,350 RPM
Application
Wet
For Use With Saw Type
Large Flat Saws
Finish
Unfinished
Blade Material
Diamond, Steel
Arbor Hole
1"
HP
50 hp min & 70 hp max
For Concrete Type
Hard Aggregate
For Workpiece Material
Concrete
Material
Diamond, Steel
Speed - Maximum
2,350 RPM
Horsepower
99 hp
Compatible Product Type
Large Flat Saw
Compatible Manufacturer Model Number
FS 5000 D, FS 7000 D
Performance level
Silver
Optimal Material
Extra-hard cured concrete| Hard cured concrete

Description

Diamond Saw Blade, F917C Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 99 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 1/2 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Blade Thickness 0.187 in, Cut Width 0.13 in, Blade Material Diamond, Steel, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.