Shop HUSQVARNA

DiamondSawBlade, Diam:5", Thick:0.07"

  • Mfr # TACTI-CUT S 5
  • Zoro # G7474629

product price: 
$
22.35
/ea

Key Features

Arbor Size
5/8 in, 13/16 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Blade Dia.
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACTI-CUT S 5
Zoro #
G7474629
UPC #
805544685009
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Primary Saw Application
Masonry
Max. RPM
12,000
Diamond Knockout
Diamond Knockout Not Included
Application
Concrete, Masonry, Stone
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
For Use With
Tile Saws, Angle Grinders, Circular Saws
Arbor Hole
5/8", 7/8"
Grade
Good
Max. Saw Power
3 hp
Max. Blade Speed
12,000 RPM
Blade Material
Diamond
Arbor Shape
Round
Series
Tacti-Cut S
HP
0.68 hp min & 3.4 hp max
Features
Ideal for long cutting
Blade Type
Segmented
Speed - Maximum
12,000 RPM
Material
Diamond
Compatible Manufacturer Model Number
TS 60, TS 70
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Horsepower
3 hp
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
For Workpiece Material
Brick, Stone
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze
Shell Material
Diamond

Dimensions

Arbor Size
5/8 in, 13/16 in, 7/8 in
Blade Dia.
5 in
Plate Thickness
0.07 in
Cutting Depth
1-1/4"
Cut Width
0.07 in
Max. Cutting Depth
1 1/2 in
Diameter
5 in
Height
0.275 in
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
5 in
Overall Thickness
0.07 in

Description

Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 5 in, Arbor Size 5/8 in, 13/16 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.07 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.