Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiamondSawBlade, Diam:9", Thick:0.11"

  • Mfr # EL70CnB

  • Zoro # G7502151


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL70CnB
Zoro #
G7502151
UPC #
805544718523
Country of Origin
Sweden

Dimensions

Arbor Size
1 in
Blade Dia.
9 in
Cut Width
0.11 in
Cutting Depth
16"
Max. Cutting Depth
16 in
Diameter
9 in
Blade Thickness
0.11 in
Width
0.094 in
Length
1.57 in
Height
0.43 in
Cutting Depth - Maximum
16 in
Overall Diameter
9 in
Overall Thickness
0.11 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Grade
Professional
Diamond Knockout
Diamond Knockout Not Included
Application
Wet
Finish
Unfinished
Blade Material
Diamond, Steel
HP
3 hp min & 5 hp max
Blade Type
Segmented
Max. Saw Power
1.5 hp
Max. Blade Speed
6,790 RPM
Series
CnB
Features
Ideal for abrasive conditions, Smooth and easy start, Extreme cutting depth, Wide application window, Good performance to price ratio, Twin blades, Ideal for concrete and abrasive materials
For Use With Saw Type
Power Cutters
For Use On Concrete Type
Soft Aggregate
Arbor Hole
1"
Arbor Shape
Round
Primary Material Application
Concrete
Compatible Product Type
Power Cutter
Material
Diamond, Steel
Compatible Manufacturer Model Number
K 4000 Cut n Break, K 760 Cut n Break
For Workpiece Material
Concrete
Speed - Maximum
6,790 RPM
Horsepower
1.5 hp
For Concrete Type
Soft Aggregate
Type of power cutter tool
Cut-n-Break blades
Optimal Material
Abrasive building materials| Block| Brick
Number of segments
15
Performance level
Gold

Description

Diamond Saw Blade, CnB Series, Blade Dia. 9 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,790 RPM, Max. Saw Power 1.5 hp, For Use With Saw Type Power Cutters, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 16 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Soft Aggregate, Blade Thickness 0.11 in, Cut Width 0.11 in, Blade Material Diamond, Steel, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.