Shop HUSQVARNA
See all product information
Create Account
Diffuser, 5 1/4 in L
- Mfr # 535324902
- Zoro # G415271573
product price:Â
$
60.15
/ea
Key Features
Compatible Manufacturer Model Number
WL 8i
Product Type
Diffuser
Overall Width
6 3/8 in
Compatible Manufacturer Part Number
WL 8i
Overall Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535324902
- Zoro #
- G415271573
- UPC #
- 805544964135
- Country of Origin
- China
Dimensions
- Overall Width
- 6 3/8 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Item
- Diffuser
- Compatible Manufacturer Model Number
- WL 8i
- Product Type
- Diffuser
- Compatible Manufacturer Part Number
- WL 8i
Description
Diffuser, Product Type Diffuser, Compatible Manufacturer Model Number WL 8i, Overall Length 5 1/4 in, Overall Width 6 3/8 in, Voltage Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.