This item is Discontinued.
This item is Discontinued.
Double Convex Diamond Tool, 20 Grit, PK3 (Discontinued)
Mfr #
Elite Grind G1413 D
Zoro #
G9536521
UPC # 805544986816
Country of Origin China
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Elite Grind G1413 D
Zoro #
G9536521
UPC #
805544986816
Country of Origin
China
Dimensions
Drum Size
18 in
Disc Dia. (In.)
7 to 16
Disc Diameter
16 in
Details
Item
Double Convex Diamond Tool
Application
Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle
Includes
(3) Grinding Segments
Grit
20
For Use With
PG 280, PG 400, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
Rotation
Clockwise/Counterclockwise
Number of Pieces
3
Max. RPM
1,720 RPM
Color
Orange
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
Product Type
Double Convex Diamond Tool
Maximum Speed
1,720 RPM
Optimal Performance for Material
Hard Concrete, Semipolished Concrete
For Tool Type
Husqvarna PG Series Floor Grinder
Material Application
Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues
Number of Segments
2
Bond Hardness
Extra Soft
Abrasive Grit
20
Cutting Edge Shape
Rectangle
Compatible Grainger Part Number
18G371, 18G382, 18G389, 33UD60
Description
Double Convex Diamond Tool, Material Application Hard Concrete, Paint and Thin Epoxy, Semi-Polished Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Semipolished Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 20, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.