This item is Discontinued.
This item is Discontinued.
Double Diamond Tool, 30 Grit, PK3 (Discontinued)
Mfr #
G 624 D
Zoro #
G4701411
UPC # 805544961318
Country of Origin China
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- G 624 D
- Zoro #
- G4701411
- UPC #
- 805544961318
- Country of Origin
- China
Dimensions
- Drum Size
- 18 in
- Disc Dia. (In.)
- 16 in
- Disc Diameter
- 16 in
Details
- Item
- Double Hexagonal Diamond Tool
- Application
- Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Number of Pieces
- 3
- For Use With
- PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Grit
- 30
- Max. RPM
- 1,720 RPM
- Rotation
- Clockwise/Counterclockwise
- Color
- Green
- Includes
- (3) Grinding Segments
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Product Type
- Double Diamond Tool
- Maximum Speed
- 1,720 RPM
- Optimal Performance for Material
- Hard Concrete
- Compatible with Manufacturer Part Number
- PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Number of Segments
- 2
- Material Application
- Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
- Bond Hardness
- Soft
- Good Performance for Material
- Paint and Thin Epoxy, Vinyl Glues
- Abrasive Grit
- 30
- Cutting Edge Shape
- Hexagonal
- Compatible Grainger Part Number
- 18G382, 18G402, 33UD60, 45RM33
Description
Double Hexagonal Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Double Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 30, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Hexagonal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.