This item is Discontinued.
This item is Discontinued.
Double Diamond Tool, 30 Grit, PK3 (Discontinued)
Mfr #
G 674 D
Zoro #
G4575125
UPC # 805544961264
Country of Origin China
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- G 674 D
- Zoro #
- G4575125
- UPC #
- 805544961264
- Country of Origin
- China
Dimensions
- Disc Dia. (In.)
- 16 in
- Drum Size
- 18 in
- Disc Diameter
- 16 in
Details
- Item
- Double Hexagonal Diamond Tool
- Application
- Hard Removal of Concrete, Natural Stone and Terrazzo Surfaces
- For Use With
- PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Rotation
- Clockwise/Counterclockwise
- Grit
- 30
- Number of Pieces
- 3
- Max. RPM
- 1,720 RPM
- Color
- Gold
- Includes
- (3) Grinding Segments
- Compatible with Manufacturer Part Number
- PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Bond Hardness
- Hard
- Maximum Speed
- 1,720 RPM
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Product Type
- Double Hexagonal Diamond Tool
- Optimal Performance for Material
- Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues
- Number of Segments
- 2
- Material Application
- Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
- Abrasive Grit
- 30
- Cutting Edge Shape
- Hexagonal
- Compatible Grainger Part Number
- 18G382, 18G402, 33UD60, 45RM33
Description
Double Hexagonal Diamond Tool, Material Application Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues, Product Type Double Hexagonal Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 30, Color Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.