Zoro Homepage

Dual Light Kit

  • Mfr # 542181117

  • Zoro # G7218005


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
For Use With
Mfr. No. FS 4800 D30
Height
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542181117
Zoro #
G7218005
UPC #
805544780612
Country of Origin
United States

Dimensions

Width
10 in
Height
24 in
Length
24 in

Details

Item
Dual Light Kit
For Use With
Mfr. No. FS 4800 D30

Description

Dual Light Kit, Length 24 in, Width 10 in, Height 24 in, For Use With Mfr. No. FS 4800 D30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.