Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Bags, PK200

  • Mfr # 502570101

  • Zoro # G5701823


product price: $499.99
/pk 200, $2.50/ea
Free Shipping & Returns

Key Features

For Use With
DC 3300 And DC 5500 VACS
Includes
200 Bags
Overall Width
300 mm
Compatible with Manufacturer Part Number
DC 3300, DC 5500
Overall Length
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502570101
Zoro #
G5701823
UPC #
805544511469
Country of Origin
China

Dimensions

Overall Width
300 mm
Overall Length
500 mm

Details

Item
Dust Collector Accessories
For Use With
DC 3300 And DC 5500 VACS
Includes
200 Bags
Compatible with Manufacturer Part Number
DC 3300, DC 5500
Product Type
Dust Bag

Description

Dust Collector Accessories, Product Type Dust Bag, Compatible with Manufacturer Part Number DC 3300, DC 5500, Compatible with Grainger Part Number DC 3300 And DC 5500 VACS, Overall Length 500 mm, Overall Width 300 mm, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.