Zoro Homepage

Dust Extractor, 120V, 1 Ph

  • Mfr # DE 110 H

  • Zoro # G510017328


product price: $1,974.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Voltage
230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE 110 H
Zoro #
G510017328
UPC #
805544570930
Country of Origin
China

Details

Voltage
230V
Phase
1
Item
Dust Extractor

Description

This versatile HEPA dust extractor is compact and easy to transport, yet powerful. It is equipped with a user friendly HMI that monitors performance and an e-flow function that automatically adjusts the air flow, enabling stable air flow and extending intervals between filter-cleanings. Its high water protection allows fast and efficient decontamination. It also features embedded connectivity allowing you to swiftly monitor location, run-time, service and filter status along with other valuable usage data.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.