Zoro Homepage

Dust Extractor, Corded, 120 V AC

  • Mfr # DE 120 H

  • Zoro # G611672969


product price: $3,630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
Continuous High Performance, Easy to Clean and Maintain, Easy to Transport, Improved Longopac(R) Attachment System, Operate More Sustainably with E-Flow, Optimized Accessory Range, Safety Focus
Overall Height
44 3/10 in
Current
19 A
Tool Weight
84.9 lb
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE 120 H
Zoro #
G611672969
UPC #
805544571142
Country of Origin
China

Dimensions

Overall Height
44 3/10 in
Overall Length
32 1/10 in
Overall Width
21 3/10 in
Cord Length
2 1/2 m
Hose Diameter
1 1/2 in

Details

Item
Dust Extractor
Features
Continuous High Performance, Easy to Clean and Maintain, Easy to Transport, Improved Longopac(R) Attachment System, Operate More Sustainably with E-Flow, Optimized Accessory Range, Safety Focus
Current
19 A
Tool Weight
84.9 lb
Voltage
120 V AC
Power Source
Corded
Filtration Type
HEPA
Filter Efficiency
99.99% at 0.3 microns
Horsepower
3 hp
Air Flow
241 cfm
Includes
HEPA Filter
Plug Type
Three Prong
Tank Material
Steel
Series
DE
Pickup Type
Dry
Application
Concrete Dust Extraction
Sound Level
78.6 dBA
OSHA Table 1 Compliant
Yes
Collection Type
Disposable Bag

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 241 cfm, Voltage 120 V AC, Horsepower 3 hp, Pickup Type Dry, Collection Type Disposable Bag, Tank Size Not Applicable, Hose Diameter 1 1/2 in, Power Source Corded, Sound Level 78.6 dBA, Application Concrete Dust Extraction, Cord Length 2 1/2 m, Current 19 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.