Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extractor, Electric, 11.5 Motor HP

  • Mfr # T8600

  • Zoro # G9200829


product price: $13,955.39
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Max. Flow (CFM)
354
Phase
Three-Phase
dBA
74
Fabric Area
54 sq ft
Solenoid Amps
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8600
Zoro #
G9200829
UPC #
805544261647
Country of Origin
Poland

Dimensions

Overall Width
27 in
Overall Height
68 in
Overall Depth
49 in
Hose Length
33 ft
Overall Length
49 in
Hose Diameter
3 in

Details

Item
Dust Extractor
Max. Flow (CFM)
354
Phase
Three-Phase
dBA
74
Fabric Area
54 sq ft
Solenoid Amps
12
Weight
416 lb
Static Pressure Range
0-110 WC
Motor Amps
11.9 A
Motor HP
11.5 hp
Motor Phase
3
Min. Air Flow (CFM)
354
Motor Hz
60
Type
Electric
Solenoid Hz
60
Solenoid Voltage
480
Motor Voltage
460
Solenoid Phase
3
Air Flow
353 cfm
Voltage
480 V AC
Compatible Product Type
PG 820 RC, PG 400, PG 530, PG 680, PG 680 RC, PG 820
Sound Level
74 dBA
Tool Weight
454 lb
Power Source
Corded
Water Lift
100 in
Kit Contents
(1) 3 in x 33 ft Hose, (1) 50 Amp Distribution Box, (1) Complete Floor Tool Kit Including 2 in x 25 ft Crushproof Hose, (1) Female and Male 3 in - 2 in Camlock Reducers, (1) Floor Tool, (1) Wand
Horsepower
11 1/2 hp
Collection Type
Bag
Number of HEPA Filters Included
2
Current
14 A
Features
Handles Grinding Dust and Demolition Materials
Pickup Type
Dry
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Filtration Type
HEPA
Filter Efficiency
99.99% at 0.3 microns

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 353 cfm, Voltage 480 V AC, Horsepower 11 1/2 hp, Kit Contents (1) 3 in x 33 ft Hose, (1) 50 Amp Distribution Box, (1) Complete Floor Tool Kit Including 2 in x 25 ft Crushproof Hose, (1) Female and Male 3 in - 2 in Camlock Reducers, (1) Floor Tool, (1) Wand, Pickup Type Dry, Collection Type Bag, Hose Diameter 3 in, Hose Length 33 ft, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.