Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extractor H-Class

  • Mfr # DE 110 SH

  • Zoro # G508589752


product price: $2,080.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

HP
1.2 hp
Phase
1 ph
Amps AC
7.5A
Hz
50-60hz
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE 110 SH
Zoro #
G508589752
UPC #
805544570992
Country of Origin
China

Details

HP
1.2 hp
Phase
1 ph
Amps AC
7.5A
Hz
50-60hz
Voltage
120V
Item
Dust and Slurry Management
Weight
56 lbs
Corded/Cordless
corded

Description

dust extractor is compact and easy to transport, yet powerful. Its 3-stage filtration process including larger, filter surfaces enables long run time between filter cleanings. Its high water protection allows fast and efficient decontamination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.