Shop HUSQVARNA

Dust Extractor, HEPA, 244 cfm, Dry

  • Mfr # DE 130 H 230V
  • Zoro # G016118864

product price: 
$
6,242.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Standards
IEC/EN 60335-2-69
Air Flow
244 cfm
Overall Height
46 5/16 in
Overall Width
21 5/16 in
Tank Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DE 130 H 230V
Zoro #
G016118864
UPC #
805544571302
Country of Origin
China
Item
Dust Extractor
Standards
IEC/EN 60335-2-69
Air Flow
244 cfm
Tank Material
Steel
Voltage
240V AC
Series
DE 130
Application
Dust Extraction
Power Source
Corded
Filtration Type
HEPA
OSHA Table 1 Compliant
Yes
Sound Level
78.5 dBA
Tool Weight
105.6 lb
Collection Type
Disposable Bag
Features
Longopac(R) Attachment System, Tested Essential Filters, Visual Filter Alarm
Filter Efficiency
99.99% at 0.3 microns
Horsepower
4 hp
Current
15 A
Tool Auto-Start
No
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool, (1) HEPA Filter
Includes
HEPA Filter, Suction Hose
Pickup Type
Dry
Wireless On/Off Connection
No
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
46 5/16 in
Overall Width
21 5/16 in
Hose Length
32 13/16 ft
Overall Length
33 11/16 in
Hose Diameter
2 1/2 in
Cord Length
2 1/2 m
Wire Rope Length
33 11/16 in
Length
33 11/16 in
Fits Chest Size
Longopac(R) Attachment System, Tested Essential Filters, Visual Filter Alarm

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 244 cfm, Voltage 240V AC, Horsepower 4 hp, Kit Contents (1) Bare Tool, (1) HEPA Filter, Pickup Type Dry, Collection Type Disposable Bag, Tank Size Not Applicable, Hose Diameter 2 1/2 in, Tank Dry Capacity Not Applicable, Tank Wet Capacity Not Applicable, Hose Length 32 13/16 ft, Power Source Corded, Water Lift Not Applicable, Sound Level 78.5 dBA, Application Dust Extraction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.